missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9193 Sportstyle Safety Spectacles
8.15 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
missing translation for 'orderingAttributeHoverText'
Lens Tint:
Clear
Gray
Light Brown (CBR65)
Light Green
Silver Mirror
Lens Coating:
Anti-fog
Description
- Innovative safety spectacles feature a sporty design that combines functionality and safety
- Feather-light construction weighs only 23 grams
- Soft, adjustable nosepiece with soft, anti-slip earpieces for a pressure-free fit
- Lens geometry ensures optimum vision
Supravision AR Coating
- Inside: Anti-reflective
- Outside: Anti-reflective
- Ideal for working conditions with strong or mixed lighting conditions
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Extreme Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant
- Ideal for working areas with long-term exposure to condensation, and high levels of dirt
Supravision Plus Coating
- Inside: Anti-fog and scratch-resistant
- Outside: Anti-fog and scratch-resistant
- Suitable for environments with frequent temperature and humidity fluctuations
Supravision Variomatic Coating
- Inside: Anti-fog
- Outside: Scratch-resistant
- Self-coloring filters automatically darken within 10 seconds and brighten after 30 seconds
- Suitable for working areas with frequent movement from inside to outside, and from light to dark
Specifications
Certifications/Compliance | EN 166:2001, EN 170:2002 |
Lens Type | Supravision Excellence |
Lens Tint | Clear |
Frame Color | Black, Lime Green |
Model | 9193 Sportstyle |
Weight (Metric) | 23 g |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | UV400 |
Labeling | W 166 FT CE - 2C-1,2 W 1 FTKN CE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'