missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Pheos Safety Spectacles
10.58 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Lens Tint:
Amber
Clear
Gray
Light Brown (CBR65)
Silver Mirror
Frame Color:
Black, Light Blue
Black, Yellow
Blue, Gray
Red, Gray
White, Black
White, Lime Green
Lens Coating:
Anti-fog
UV-treated
Description
- Safety spectacles with a modern, sporty design
- Duo-spherical lens provides a large field of vision
- Can easily be combined with other forms of PPE
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifications
Certifications/Compliance | EN 166:2001, EN 172:1994 + A1:2000 + A2:2001 |
Lens Type | Duo-Spherical |
Lens Tint | Light Brown (CBR65) |
Product Type | Safety Glasses |
Frame Color | White, Black |
Model | 9198 Pheos CX2 |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | UV400 |
Labeling | W 166 FT CE - 5-1.4 W 1 FTKN CE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'