missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Pheos Safety Spectacles
A soft component connected directly to lens provides optimum protection against dust and water. The innovative X-tended Eyeshield adapts to the wearer's face for enhanced comfort, with X-Twist side arm technology for a secure fit.
£8.95 - £25.55
Specifications
Product Type | Safety Glasses |
---|---|
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Product Code | Brand | Lens Coating | Lens Tint | Frame Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lens Coating | Lens Tint | Frame Color | Price | Quantity & Availability | |||
17267301
|
uvex
9198885 |
Anti-fog | Silver Mirror | Blue, Gray |
£25.55
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
17257301
|
uvex
9198285 |
Anti-fog, Scratch-resistant | Amber | Black, Yellow |
£14.50
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
17217301
|
uvex
9198256 |
Anti-fog, Scratch-resistant | Clear | Black, Light Blue |
£12.15
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
17227301
|
uvex
9198257 |
Anti-fog, Scratch-resistant | Clear | Blue, Gray |
£8.95
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
17237301
|
uvex
9198258 |
Anti-fog, Scratch-resistant | Clear | Red, Gray |
£14.05
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
17207301
|
uvex
9198237 |
Anti-fog, Scratch-resistant | Gray | White, Black |
£8.95
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
17297291
|
uvex
9198064 |
Anti-fog, Scratch-resistant | Light Brown | White, Black |
£13.55
Each |
In Stock
Log in to see stock. |
|||
17247301
|
uvex
9198275 |
Scratch-resistant | Clear | Blue, Gray |
£10.80
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
15366082
|
uvex
9192725 |
Anti-fog, Scratch-resistant | Clear | White, Lime Green |
£12.75
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
Description
- Safety spectacles with a modern, sporty design
- Duo-spherical lens provides a large field of vision
- Can easily be combined with other forms of PPE
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifications
Safety Glasses | |
Reusable | |
Plastic | |
Standard |
Polycarbonate | |
Polycarbonate | |
UV400 |