missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9199 X-Fit Safety Spectacles
6.83 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Lens Tint:
Amber
Clear
Gray
Description
- Sporty spectacles ensure optimum coverage of the entire eye area
- Innovative hinged side arm for a personalized fit
- Lightweight design weighs only 23 grams
- Metal-free
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifications
Certifications/Compliance | EN 166:2001, EN 170:2002 |
Lens Type | Supravision Excellence |
Lens Tint | Clear |
For Use With (Application) | Construction |
Frame Color | Blue |
Model | 9199 X-Fit |
Weight (Metric) | 23 g |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | UV400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'