missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9301 Ultravision Gas-Tight Goggles
12.31 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Yellow
Description
- Comfortable, ergonomically designed full-view goggles
- Suitable for glasses wearers, unrestricted side visibility, problem-free lens change
- Clear, polycarbonate lens with supravision excellence coating
- Gas-tight without a ventilation system
Supravision Excellence Coating
- Inside: Anti-fog
- Outside: Scratch-resistant and chemical-resistant
- Easy to clean, and less susceptible to soiling
Specifications
Certifications/Compliance | EN 166:2001, EN 170:2002 |
Lens Type | Supravision Excellence |
Description | Gastight |
Color | Yellow |
Lens Tint | Clear |
Model | 9301 Ultravision |
Ventilation Details | Not Ventilated |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | UV400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'