missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9301 Ultravision Ventilated Anti-Fog Goggles
12.04 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Clear
Description
- Ergonomically designed full-vision goggles with a sophisticated ventilation system
- Suitable for workers who also require prescription eyeglasses
- High quality, durable neoprene headband
- Anti-fog coated interior
Specifications
Certifications/Compliance | EN 166:2001, EN 170:2002 |
Lens Coating | Anti-fog |
Color | Gray |
Lens Tint | Clear |
Headband Material | Neoprene |
Model | 9301 Ultravision |
Ventilation Details | Indirect Ventilation |
Disposable | Reusable |
UV Protection | UV380 |
Labeling | W 166 34 CE - 2-1,2 W 1 FN CE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'