missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9301 Ultravision Ventilated Goggles
11.77 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Clear
Description
- Ergonomically designed full-vision goggles with a sophisticated ventilation system
- Suitable for workers who also require prescription eyeglasses
- Gray-transparent frame with clear, polycarbonate lens
- Lenses feature supravision plus coating
- Ideal protection for oil & gas industries
Supravision Plus Coating
- Inside: Anti-fog
- Outside: Anti-fog, scratch-resistant
- Suitable for environments with frequent temperature and humidity fluctuations
Specifications
Certifications/Compliance | EN 166:2001, EN 170:2002 |
Lens Type | Supravision Plus |
Color | Transparent |
Lens Tint | Clear |
For Use With (Application) | Oil and Gas Industries |
Ventilation Details | Ventilated |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | UV400 |
Labeling | W 166 34 BT CE - 2C-1,2, W 1 BTKN CE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'