missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9302 Ultrasonic CR Replacement Lens
Click to view available options
Clear
Description
- Colorless replacement lens
- Supravision Clean coating
- Suitable for autoclave sterilization
- UV 2-1.2 protection
Supravision Clean Coating
- Interior: Autoclavable, chemical-resistant, and anti-fog
- Exterior: Scratch-resistant
- Ideal for sterile working environments
Specifications
Specifications
Certifications/Compliance | EN 166:2001, EN 170:2002 |
Lens Type | Supravision Clean |
Lens Coating | Anti-fog |
Lens Tint | Clear |
Product Type | Replacement Lens |
Model | Ultrasonic CR |
Disposable | Reusable |
Lens Material | Polycarbonate |
Autoclavable | Autoclavable |
Labeling | 2C-1.2 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'