missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9302 Ultrasonic CR Safety Clean Room Autoclave Goggles
22.75 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
9302 Ultrasonic
Description
The uvex ultrasonic has excellent ventilation, making sure that the climate around the eyes is pleasant and non-irritant. A sporty design, a wide panoramic field of vision, and quickly and easily replaceable lenses further underline the advantages of these top spectacles. The autoclavable CR variant stands for professional protection in laboratories, clinics, cleanrooms or in food production.
General features
- Goggles in sporty design, also suitable as overspecs
- Lenses can be changed
- Frame colours: clear, white
- PC lens, clear
Protection features
- Certified to EN 166 (personal eye protection) and EN 170 (UV filters)
- Labelling: W 166 34 B CE – 2-1.2 W 1 B KN DIN CE
- Reliable UV 400 protection
- High mechanical strength (B: 120 m/s)
Comfort features
- Autoclavable and chemical-resistant, anti-fog on the inside, extremely scratch-resistant on the outside (uvex supravision clean)
- Wide panoramic field of vision
- No pressure problems with long-term wear thanks to combination of hard and soft components
Applications
- Uvex supravision clean: sterile working environments (laboratories, hospitals, cleanrooms, food production)
Specifications
Lens Type | Uvex Supravision Clean |
Lens Coating | Anti-fog, Scratch-resistant |
Color | Clear, White |
Certifications/Compliance (Europe) | EN 166:2001, EN 170:1994 |
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Transparent |
Headband Material | Silicone |
Includes | Headband |
Model | 9302 Ultrasonic |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'