missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9307 Carbonvision Safety Goggles
14.10 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Lens Tint:
Clear
Gray
Frame Material:
Neoprene
Textile
Description
- Frame is constructed with the latest materials and technologies for maximum mechanical stability, while still remaining lightweight
- A TPU layer is firmly welded onto the frame to ensure the perfect fit and allow for easy cleaning
- Certified to EN 166 (personal eye protection) and EN 172 (sunglare filters for industrial use)
- Supravision extreme coating is scratch-proof on the outside, and permanently anti-fog on the inside
- Offers a panoramic view without a tunnel effect due to the close-fitting lens
- Ideal for long periods of wear without pain or pressure points
Specifications
Lens Type | Supravision Extreme |
Certifications/Compliance (Europe) | EN 166:2001, EN 170:2002 |
Lens Tint | Clear |
Frame Color | Black, Gray |
Model | 9307 Carbonvision |
Lens Material | Polycarbonate |
Frame Material | Neoprene |
UV Protection | UV400 |
Labeling | W 166 34 B CE — 2-1.2 W 1 B KN DIN CE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'