missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9309 Pheos CX2 Sonic Safety Goggles
12.93 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Lens Tint:
Clear
Gray
Light Brown (CBR65)
Description
- Compact, wide vision goggles with supravision extreme coating
- An i-gonomics product that combines comfort with an ergonomic design
- Soft forehead and nose piece moulded directly onto the lens
- Light textile headband for a secure and comfortable fit
- Lightweight construction weighs only 34 grams
- Can easily be combined with other forms of PPE
- Designation: 3 (liquids), 4 (coarse dust), and T (extreme temperatures)
Supravision Extreme Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant
- Ideal for working areas with long-term exposure to condensation, and high levels of dirt
Specifications
Certifications/Compliance | EN 166:2001, EN 172:1994 + A1:2000 + A2:2001 |
Lens Type | Supravision Extreme |
Lens Tint | Light Brown (CBR65) |
Frame Color | Black, White |
Model | 9309 Pheos C x 2 Sonic |
Weight (Metric) | 34 g |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | UV400 |
Labeling | W 166 34 BT CE - 5-1,4 W1 BTKN CE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'