missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9320 Megasonic Safety Goggles
Click to view available options
Lens Tint:
Clear
Gray
Description
- Revolutionary lens design has an exceptional field of vision, with optical class 1 clarity in every direction
- Sporty, ergonomic design is comfortable for protection without distraction
- Over-the-glass compatible to provide additional protection for users who also require prescription spectacles
- Flexible frame and extra-wide headband for enhanced fit and comfort
- Highly compatible with other forms of PPE
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Specifications
Specifications
Certifications/Compliance | EN 166:2001, EN 170:2002 |
Lens Type | Supravision Excellence |
Lens Coating | Anti-fog |
Color | Blue |
Lens Tint | Clear |
Product Type | Anti-fog Goggles |
For Use With (Application) | Construction, Healthcare |
Frame Color | Anthracite |
Model | 9320 Megasonic |
Ventilation Details | Indirect Ventilation |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'