missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 95798 Insole For Uvex 1 Sport - Width 11
Comfortable climatic insole with antistatic properties for Uvex 1 Sport
Brand: uvex 9579838
13.08 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9579.8
- Sizes: 35 to 52
Specifications
Black | |
Microvelour | |
Single-use | |
Standard Width | |
No |
Uvex 1 Sport | |
38 | |
Unisex | |
Yes | |
Insoles |