missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ 3730xl DNA Analyzer 96-Capillary Array, 36 cm

This is a capillary array for the Applied Biosystems 3730xl DNA analyzer. Each array contains 96 capillaries, 36cm long.

Brand:  Applied Biosystems™ 4331244

Additional Details : Weight : 0.27220kg

Product Code. 15869766

  • £6980.00 / Each
Estimated Shipment: 08-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: Each array contains 96 capillaries (36cm in length) for use with the Applied Biosystems 3730xl DNA analyzer.

Description

Description

Used for sequencing, microsatellite, SNP genotyping, and fragment analysis runs.

Order Info

Each

Specifications

Specifications

Fragment Analysis
Each array contains 96 capillaries (36 cm in length) for use with the Applied Biosystems 3730xl DNA Analyzer.

We guarantee the performance of the 3730 Capillary arrays up to 300 runs and within 1 year of purchase.
3730xl DNA Analyzer
96 Capillaries
Room Temperature
36 cm
Sequencing
36 cm (Capillary)
Capillary Array
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.