missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 96-channel Dispensing Heads
For use with epMotion™ 96 Flex in hard-shell case. Requires base device for operation.
£5438.00 - £6308.00
Specifications
Product Type | Dispensing Head |
---|---|
Autoclavable | Not Autoclavable |
For Use With (Application) | Cell culture, Molecular biology |
For Use With (Equipment) | epMotion™ 96 Flex, and epT.I.P.S.™ Motion Reload System |
Quantity | 1 Ea. |
Product Code | Brand | Device Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Device Holds | Price | Quantity & Availability | |||||
30040081
|
Eppendorf™
5069000527 |
0.5 to 300 μL |
£6308.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30040079
|
Eppendorf™
5069000535 |
5 to 1000 μL |
£5438.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- For use with epMotion™ 96 Flex (not included)
- Intuitive semi-automated handling of 96- and 384-well plates
- Calibrated according to ISO 23783-2 standards
- Includes hard shell case for transport and storage
Specifications
Dispensing Head | |
Cell culture, Molecular biology | |
1 Ea. |
Not Autoclavable | |
epMotion™ 96 Flex, and epT.I.P.S.™ Motion Reload System | |
1 Ea. |