missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ 96 Deep-Well Plates, Automation Compliant
Conforms to SBS/ANSI/SLAS footprints
Brand: SP Bel-Art™ F37860-0007
37.31 GBP valid until 2024-12-31
Use promo code "21898" to get your promotional price.
Additional Details : Weight : 5.80600kg
Description
- Used with multi-channel pipettes or with automation systems
- Made of virgin polypropylene
- DNase, RNase, pyrogen free
- Manufactured in Class 8 clean room
- Alphanumeric marking and cut-angle mark for easy referencing
- Can be stored at -80 °C
- Autoclavable up to 121 °C
- CE marked
Types:
- V-bottom shape
- For ease of sample retrieval
- U-bottom shape
- Ideal for agglutination or applications where light stirring is necessary
Specifications
Automation compliant, CE marked | |
Autoclavable | |
Multi-channel pipettes or automation systems | |
96 | |
Conical Bottom (V-well) | |
5 Pk. |
Store at -80 °C | |
Well Plate | |
Polypropylene | |
2.2 mL | |
SBS/ANSI/SLAS footprints |