missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 96 PP Well Plate with 96 Glass Insert and Silicone/PTFE mat
For complex UHPLC, LC and GC applications.
£93.61 - £116.28
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Material | Glass |
No. of Wells | 96 |
Total Volume (Metric) Well | 1000 μL |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12636565
|
Fisherbrand™
|
47.3 mm height,1000 μL Volume,constricted bottom |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12646565
|
Fisherbrand™
|
47.3 mm height,1000 μL Volume,constricted bottom |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- 96Wells
- Silicone/PTFE
- Clear
- Glass
- Constricted
- 1000μL
- Plates meet ANSI and SBS standards
- Different sealing options
- Chromatography tested
- No leeching due to high-end material
Specifications
Standard | |
Glass | |
1000 μL | |
47.3 mm |
8 x 12 | |
96 | |
Constricted |