missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well, Cell Culture-Treated, Flat-Bottom Microplate
Click to view available options
Packaging:
1/Pk., 16/Cs.
Description
- Features black pigmented frame with 190μm ultraclear film bottom for ideal compatibility with instrument optics
- Universal microscope objective compatibility
- Refractive index similar to glass (1.53)
- Chimney well design minimizes risk of cross contamination
Service Plan
No
Warranty
No
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Format | Standard |
Lid | With Lid |
Array | 8 x 12 |
Packaging | 1/Pk., 16/Cs. |
Color | Black, Clear Bottom |
Material | Cycloolefin |
No. of Wells | 96 |
Sterility | Sterile |
Surface Treatment | Cell Culture |
Well Shape | Flat Bottom (F-well) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'