missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate
Shop All Corning Products

Click to view available options
Packaging:
Bag of 20; Cs. of 100
Individually Wrapped
Description
Greener Choice Claims
- Environmental benefits include:
- Energy Star Certification
- Renewable Energy
- Certifications and Seals of Approval

Specifications
Specifications
Format | Standard |
Lid | With Lid |
Culture Area | 0.32 cm2 |
Array | 8 x 12 |
Packaging | Individually Wrapped |
Color | White, Clear Bottom |
Material | Polystyrene |
No. of Wells | 96 |
Volume (Metric) Working | 75 to 200 μL |
Sterility | Sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate >
Spot an opportunity for improvement?Share a Content Correction