missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Packaging:
20/Pk., 100/Cs.
Individually wrapped, 48/Cs.
Description
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Format | Standard |
Lid | With Lid |
Culture Area | 0.32 cm2 |
Array | 8 x 12 |
Packaging | Individually wrapped, 48/Cs. |
Color | Black, Clear Bottom |
Material | Polystyrene |
No. of Wells | 96 |
Volume (Metric) Working | 75 to 200 μL |
Sterility | Sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'