missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well CrystalQuick™ Crystallisation Microplates
For automatised applications. Greiner Bio-One 96-Well CrystalQuick™ Crystallisation Microplates are optimised for sealing with VIEWseal adhesive film.
£932.00 - £2150.00
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Color | Clear |
Material | Polystyrene |
No. of Wells | 96 |
Product Code | Brand | Product Type | Well Shape | Volume (Metric) Well | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Well Shape | Volume (Metric) Well | Price | Quantity & Availability | |||
10540593
|
Greiner Bio-One
609120 |
Standard | Round | 1.9 μL |
£932.00
Pack of 40 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10378913
|
Greiner Bio-One
609171 |
Standard | Square, Flat Bottom (F-well) | 3.9 μL |
£1430.00
Pack of 80 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10582954
|
Greiner Bio-One
609820 |
LBR | Round | 1.9 μL |
£1080.00
Pack of 40 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10145553
|
Greiner Bio-One
609871 |
LBR | Square, Flat Bottom (F-well) | 3.9 μL |
£2150.00
Pack of 80 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Non-sterile
- Polystyrene
- Good optical properties
- With crystallisation well per reservoir
- Alphanumeric well coding
- With CrystalDrop™ lid, experiments are possible with sitting drop and hanging drop metho
Specifications
Standard | |
Clear | |
96 | |
Sitting drop applications with different well profiles and material properties |
8 x 12 | |
Polystyrene | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title