Learn More
Fisherbrand™ 96-Well DeepWell™ Polypropylene Microplates
Ideal for storage because of the low-binding characteristics of polypropylene.
Brand: Fisherbrand™
305.87 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 5.87700kg
Description
Ideal for storage because of the low-binding characteristics of polypropylene
- Accommodate even larger working volumes; up to 1.0 mL or 2.0 mL storage volume per well
- Proteins and DNA will not adhere to PP, allowing for complete sample recovery.
- Natural color
- Nonsterile and sterile available
Specifications
Standard | |
Natural | |
2000 μL | |
1900 μL | |
Round |
8 x 12 | |
Polypropylene | |
96 | |
Sterile | |
For storage of low-binding characteristics of polypropylene |