Learn More
Thermo Scientific™ SureSTART™ WebSeal™ Plate+ 384-Well Microtiter Plates, Square-Rounded V-Bottom, Level 3 High Performance Applications
Use glass-coated SureSTART™ WebSeal™ Plate+ 384-Well Microtiter Plates, Square-Rounded V-Bottom, Performance Level 3, for high performance analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
£398.72 - £4191.29
Specifications
Certified | Specification Certified |
---|---|
Array | 16 x 24 |
Product Line | SureSTART WebSeal Level 3 |
Color | Clear |
Material | Glass-coated Polypropylene |
Product Code | Brand | Total Volume (Metric) Well | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Total Volume (Metric) Well | No. per Pack | Price | Quantity & Availability | ||||
16489375
|
Thermo Scientific™
60180-P340 |
145 μL | 10 Plates |
£398.72
Pack of 10 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
16499375
|
Thermo Scientific™
60180-P341 |
145 μL | 100 Plates |
£4191.29
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate+ 384-Well Square-Rounded V-Bottom Microtiter Plates are designed for regulated labs that require high performing products.
Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.
These 384-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 1 or SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 2.
Performance Level 3 Vials – for High Performance Analysis
- Ideal for regulated labs using all solvent types including non-polar solvents
- Performance Level 3 products include unique WebSeal Plate+ glass-coated polypropylene plates and plates with glass inserts
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis
Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance is available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
Specification Certified | |
SureSTART WebSeal Level 3 | |
Glass-coated Polypropylene | |
100 μL | |
Glass-coated | |
Rounded Square, Conical Bottom (V-well) | |
14.4 mm | |
Microtiter |
16 x 24 | |
Clear | |
384 | |
Non-sterile | |
145 μL | |
-80°C to 121°C | |
8 mm |