missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round V-Bottom, Level 1 Everyday Analysis

Use SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round V-Bottom, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and conform to ANSI-SLAS 4-2004 standards.

Brand:  Thermo Scientific™ 60180-P130

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15112699

  • £323.96 / Pack of 120
In Stock
to see stock.
Add to basket

Description

Description

Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 96-Well Round V-Bottom Microtiter Plates are designed for everyday chromatography analysis.

They provide an affordable choice for use with most HPLC/UHPLC instrument types and are ideal for non-regulated laboratories using water and polar solvents.

These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1.

Performance Level 1 Plates – for Everyday Analysis

  • Ideal for non-regulated labs that use water and polar solvents
  • Commodity plates, seals, tapes
  • GC tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for biopharmaceutical applications
  • Suitable for QA/QC applications using core detectors
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications

Specifications

Specification Certified, GC/MS Tested
SureSTART WebSeal Level 1
Polypropylene
10 to 400 μL
Non-coated
Round
-80°C to 121°C
8 mm
8 x 12
Clear
96
Non-sterile
450 μL
120 Plates
14.4 mm
Microtiter
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions