missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 96-Well Protein LoBind Deep Well Plates, Clear
GREENER_CHOICE

Combine a new well design with a sophisticated color coding system for ease of reading and orientation. The well geometry of Eppendorf™ 96-Well Protein LoBind Deep Well Plates allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes.

Brand:  Eppendorf™ 0030509234_OLD

Product Code. 10228354

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.
  • Recovermax - concaved round bottom well shape with smoothed edges
  • Optitrack - color framed plates with alphanumeric labelling
  • High chemical resistance
  • G-safe - highest centrifugation stability
  • LoBind - free of surface coating e.g., silicone
  • Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
  • LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
  • LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
  • Autoclavable
  • Optionally available with barcode
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Quantitative Protein Analysis
Clear
1000 μL
Yes
121°C
Standard
8 x 12
Polycarbonate
96
For PCR techniques
Deep well plates, 96 Wells
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales