missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 96-Well Reversible Rack

Flips over to suit either 0.5 or 1.5mL tubes. Fisherbrand™ 96-Well Reversible Rack is constructed of polypropylene, and holds up to 96 microtubes.

Brand:  Fisherbrand™ HS2345F

Product Code. 11364065

  • £20.75 / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

  • Autoclavable
  • Rack measures 246 x 121 x 50mm
  • 8 x 12 array
  • Lid snaps into place with tabs
  • 0.5mL tubes are separated by molded-in gridlines
  • Raised rings are around the 1.5/2mL wells make tubes easier to remove
Specifications

Specifications

Snap-close Lid
8 x 12
Microtubes (0.5mL or 1.5/2mL)
96
9¾ in.
4¾ in.
2 in.
Yes
Yellow
Polypropylene
247.65 mm
101.6 mm
50.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.