missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ 96-Well Reversible Tube Racks

Reversible 96-Well Tube Rack has easy-to-grasp tabs for sample handling and storage. The Rack accommodates 96 wells for 0.5 mL tubes on one side and 96 wells for 1.5/2.0 mL tubes on the reverse side.
£56.16 - £102.00
Specifications
Product Type | Microtube Rack |
---|---|
Closure Included | Snap Lid |
Description | 96-Well Reversible Tube Rack |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11748174
![]() |
Heathrow Scientific™
HS2345E |
Natural |
£102.00
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
17712468
![]() |
Heathrow Scientific™
HS2345F |
Yellow |
£56.16
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Tabs on each end of rack snap lid into place.
- Alphanumeric identification for quick location and retrieval of tubes.
- Translucent lid fits securely and is tall enough to store most screwtop microcentrifuge tubes.
- Stackable, saves valuable space in the lab.
- 0.5 mL wells separated by molded-in grid lines, making them easier to see.
- Raised rings around the 1.5 to 2.0 mL wells make tubes easier to remove.
- Easy-to-grasp tabs for sample handling and storage.
Specifications
Microtube Rack | |
96-Well Reversible Tube Rack | |
Autoclavable | |
Polypropylene | |
Rectangular, Rounded Corners | |
Yes | |
Sample handling and storage | |
5 Pk. | |
24.4 cm | |
12 cm | |
5.1 cm | |
0.34 kg |
Snap Lid | |
8 x 12 | |
Microtubes (0.5 mL), Microtubes (1.5 to 2 mL) | |
96 | |
None | |
Non-sterile | |
Microcentrifuge Tubes | |
Tube Storage | |
9.6 in. | |
4.7 in. | |
0.75 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific™ 96-Well Reversible Tube Racks