missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well tips, Clear
Axygen™ Maxymum Recovery™ tips have been developed to work with the Agilent/Velocity11 and MGI Tech automation systems, which can be enabled for the high throughput of magnetic bead based RNA extraction of biological samples or pre-configured and qualified to automate high throughput pre-PCR samples.
£336.00 - £975.00
Specifications
Color | Clear |
---|---|
Format | Rack, 96 |
Quantity | 96 Tips/Rk, 10 Racks/Pk., 5 Pk./Cs |
Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Sterility | Filtered | Tip Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Sterility | Filtered | Tip Style | Price | Quantity & Availability | ||
16640234
|
Axygen™
VTF-205-R-S |
200 μL | Sterile | Filtered | Standard |
£715.00
Pack of 4800 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
16620234
|
Axygen™
VT-255-R |
250 μL | Sterile | Non-Filtered | Standard |
£336.00
Pack of 4800 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
16630234
|
Axygen™
VTF-205-L-R-S |
200 μL | Sterile | Filtered | Low Retention, Maxymum Recovery |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16600234
|
Axygen™
VT-255-L-R |
250 μL | Non-sterile | Non-Filtered | Low Retention, Maxymum Recovery |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16610234
|
Axygen™
VT-255-L-R-S |
250 μL | Sterile | Non-Filtered | Low Retention, Maxymum Recovery |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Tip format: 96 tips
- Tip volume range: Up to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- non-sterile or sterile
- Axygen Maxymum Recovery surface
- Compatibility:
- Bravo automated liquid handling platform
- VPrep™ vertical liquid handling pipetting station
- MGISP-960
- MGISP-100
Specifications
Clear | |
Rack, 96 | |
96 Tips/Rk, 10 Racks/Pk., 5 Pk./Cs | |
Polypropylene |