missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 96-Well twin.tec™ Conical Bottom Skirted PCR Plates
GREENER_CHOICE

Enjoy the advantages of combining two materials without the drawbacks. The Eppendorf™ 96-Well twin.tec™ Conical Bottom Skirted PCR Plates contain plate and skirt areas made from a polycarbonate to provide rigidity, while the wells are manufactured from ultra-thin virgin polypropylene.

Brand:  Eppendorf™ 0030128788

1363.00 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10024874

Quantity Price
1 £1435.00 / Pack of 300
5 £1260.59 / Pack of 300
In Stock
to see stock.
Explore more special offers
Add to basket

This item is not returnable. View return policy

Description

Description

  • Minimum sagging of the skirt makes this plate the ideal choice for use in automated and robotic systems
  • Certified free of any detectable human DNA, DNase, RNase and PCR* inhibitors
  • One-piece design: combining polycarbonate and polypropylene for optimum performance
  • Improved plane parallelism
  • High stiffness and rigidity
  • Improved well-to-well tolerance
  • Skirt provides compatibility with automated systems
  • Extremely thin-walled for optimum heat transfer into the sample
  • Fits most thermal cyclers and the MegaBACE™ capillary sequencer
  • Within SBS footprint recommendations (127.76 ±0.25mm x 85.476 ±0.25mm)
  • Stackable
  • Cut-away corner and alphanumeric grid-referencing
  • Eight holes in the skirt aid plate positioning and removal from the thermal cycler block
  • Raised well rims for effective sealing and reduced cross-contamination risk
  • Low profile design for enhanced efficiency of PCR
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Quantitative Protein Analysis
Yellow, Clear
96
Yes
121°C
Standard
8 x 12
Polycarbonate
Conical Bottom (V-well)
For PCR techniques
96 Wells, Skirted
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.