Learn More
Eppendorf™ 96-Well twin.tec™ Conical Bottom Skirted PCR Plates
Enjoy the advantages of combining two materials without the drawbacks. The Eppendorf™ 96-Well twin.tec™ Conical Bottom Skirted PCR Plates contain plate and skirt areas made from a polycarbonate to provide rigidity, while the wells are manufactured from ultra-thin virgin polypropylene.
Brand: Eppendorf™ 0030128656
128.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.
Code : 96
Additional Details : Weight : 0.86400kg
Description
- Minimum sagging of the skirt makes this plate the ideal choice for use in automated and robotic systems
- Certified free of any detectable human DNA, DNase, RNase and PCR* inhibitors
- One-piece design: combining polycarbonate and polypropylene for optimum performance
- Improved plane parallelism
- High stiffness and rigidity
- Improved well-to-well tolerance
- Skirt provides compatibility with automated systems
- Extremely thin-walled for optimum heat transfer into the sample
- Fits most thermal cyclers and the MegaBACE™ capillary sequencer
- Within SBS footprint recommendations (127.76 ±0.25mm x 85.476 ±0.25mm)
- Stackable
- Cut-away corner and alphanumeric grid-referencing
- Eight holes in the skirt aid plate positioning and removal from the thermal cycler block
- Raised well rims for effective sealing and reduced cross-contamination risk
- Low profile design for enhanced efficiency of PCR
Specifications
Yes | |
Quantitative protein analysis | |
Yellow, Clear | |
Conical Bottom (V-well) | |
For PCR techniques | |
96 Wells, Semi-Skirted |
Standard | |
8 x 12 | |
96 | |
Yes | |
121°C |