missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ PCR Plates 96-well, 150 μL - PCR Plates
Eppendorf's twin.tec™ PCR Plates feature a polycarbonate frame and thin-walled polypropylene wells ensuring optimal heat transfer and high rigidity. Raised well rims enable an effective seal, minimizing the risk of cross-contamination and contributing to consistently reliable results.
£66.90 - £155.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polypropylene, Polycarbonate |
Volume (Metric) Well | 150 μL |
No. of Wells | 96 |
Sterility | Non-sterile |
Product Code | Brand | Product Type | Color | Skirt Style | Packaging | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Color | Skirt Style | Packaging | Price | Quantity & Availability | ||
10492868
|
Eppendorf™
0030129300 |
Microbiology PCR Plates | Colorless | Skirted | 10 x Individually Blister Wrapped |
£83.33
Pack of 10 |
In Stock
Log in to see stock. |
||
10401728
|
Eppendorf™
0030129318 |
Microbiology PCR Plates | Blue | Skirted | 10 x Individually Blister Wrapped |
£80.75
Pack of 10 |
In Stock
Log in to see stock. |
||
10619779
|
Eppendorf™
0030133307 |
Low Profile PCR Plates | Colorless | Unskirted | 20 Plates (5 Bags x 4 Plates) |
£85.30
Pack of 20 |
In Stock
Log in to see stock. |
||
10136287
|
Eppendorf™
0030133331 |
Low Profile PCR Plates | Blue | Unskirted | 20 Plates (5 Bags x 4 Plates) |
£85.30
Pack of 20 |
In Stock
Log in to see stock. |
||
15655367
|
Eppendorf™
0030129601 |
Forensic DNA Grade PCR Plates | Colorless | Skirted | 10 x Individually Blister Wrapped |
£66.90
Pack of 10 |
In Stock
Log in to see stock. |
||
10309357
|
Eppendorf™
0030133358 |
Divisible PCR Plates | Colorless | Unskirted, Divisible | 20 Plates (5 Bags x 4 Plates) |
£155.00
Pack of 20 |
In Stock
Log in to see stock. |
||
10679969
|
Eppendorf™
0030133382 |
Divisible PCR Plates | Blue | Unskirted, Divisible | 20 Plates (5 Bags x 4 Plates) |
£155.00
Pack of 20 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||
Description
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.
Spécification
Autoclavable | |
150 μL | |
Non-sterile |
Polypropylene, Polycarbonate | |
96 | |
Colorless |