missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 96-Well twin.tec™ Semi-Skirted Conical Bottom PCR Plates
GREENER_CHOICE

Certified free of any detectable human DNA, DNase, RNase and PCR inhibitors. Eppendorf™ 96-Well twin.tec™ Semi-Skirted Conical Bottom PCR Plates feature a one-piece design-combining polycarbonate and polypropylene for optimum performance.

Brand:  Eppendorf™ 0030132530

163.00 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10276963

  • £172.00 / Pack of 25
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Certified free of any detectable human DNA, DNase, RNase and PCR inhibitors. Eppendorf™ 96-Well twin.tec™ Semi-Skirted Conical Bottom PCR Plates feature a one-piece design-combining polycarbonate and polypropylene for optimum performance.

  • Improved well-to-well tolerance
  • Semi-skirt for labelling
  • Extremely thin-walled for optimum heat transfer into the sample
  • Cut-away corner and alphanumeric grid-referencing
  • Raised well rims for effective sealing and reduced cross-contamination risk
  • 250μL well volume (when used with cap strips)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Quantitative Protein Analysis
Blue, White Bottom
96
Yes
121°C
25/Pk.
Standard
8 x 12
96-well PCR Plate
Conical Bottom (V-well)
For PCR techniques
96 Wells, Semi-Skirted
121°C