Learn More
Eppendorf™ 96-Well twin.tec™ Semi-Skirted Conical Bottom PCR Plates
Certified free of any detectable human DNA, DNase, RNase and PCR inhibitors. Eppendorf™ 96-Well twin.tec™ Semi-Skirted Conical Bottom PCR Plates feature a one-piece design-combining polycarbonate and polypropylene for optimum performance.
Brand: Eppendorf™ 0030128583
128.00 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Certified free of any detectable human DNA, DNase, RNase and PCR inhibitors. Eppendorf™ 96-Well twin.tec™ Semi-Skirted Conical Bottom PCR Plates feature a one-piece design-combining polycarbonate and polypropylene for optimum performance.
- Improved well-to-well tolerance
- Semi-skirt for labelling
- Extremely thin-walled for optimum heat transfer into the sample
- Cut-away corner and alphanumeric grid-referencing
- Raised well rims for effective sealing and reduced cross-contamination risk
- 250μL well volume (when used with cap strips)
Specifications
Yes | |
Quantitative Protein Analysis | |
Eppendorf | |
PCR Microplate | |
Polycarbonate, Polypropylene | |
96 | |
Yes | |
121°C |
Standard | |
8 x 12 | |
Yellow, Clear | |
Semi | |
250 μL | |
Conical Bottom (V-well) | |
For PCR techniques | |
121°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.