missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Certified | Yes |
---|---|
Format | Standard |
Detection Method | Quantitative Protein Analysis |
Array | 8 x 12 |
Material | Polycarbonate |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
10714977
![]() |
Eppendorf™
0030128770 |
Clear |
£1425.00
Pack of 300 |
In Stock
Log in to see stock. |
||||||
10360485
![]() |
Eppendorf™
0030128990 |
Yellow, Clear | N/A | |||||||
Description
Specifications
Yes | |
Quantitative Protein Analysis | |
Polycarbonate | |
Yes | |
121°C |
Standard | |
8 x 12 | |
96 | |
For PCR techniques |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ 96-Well twin.tec™ Skirted PCR Plates