Learn More
Thermo Scientific™ 96 Well UV Transparent Plate, Pack of 10
Perform DNA and protein quantitation in 260nm and 280nm range with Thermo Scientific™ Nunc™ 96-Well UV Microplates.
Brand: Thermo Scientific™ 8404
592.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Perform DNA and protein quantitation in 260nm and 280nm range with Thermo Scientific™ Nunc™ 96-Well UV Microplates. The 96-Well format allows for a higher throughput of sample screening compared to cuvettes.

Specifications
Without Lid | |
8 x 12 | |
Nunc | |
Microplate | |
96 | |
UV | |
Case of 40 |
Nunc 96 Well UV transparent plate packaged 10/40 | |
10/Pack, 40/Case | |
Clear | |
342 μL | |
Non-sterile | |
Flat Bottom (F-well) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.