missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9770 Pheos E-S-WR Unventilated Safety Helmets
Lightweight helmets are suitable for use with ambient temperatures down to -30°C, and resistant to hot molten lava splash. Helmets feature a short brim for unrestricted upward vision, and a suspension harness with wheel ratchet for variable width adjustment.
£15.45
Specifications
Certifications/Compliance | EN 397:2012, EN 50365:2002 |
---|---|
For Use With (Application) | Low Voltage Systems |
Includes | Adapter System for Uvex™ Visors, Helmet Capsules, and Helmet Lamps |
Material | HDPE |
Model | 9770 Pheos E-S-WR |
Description
- Fully enclosed helmet shell is suitable for use by electricians
- Fulfills all safety requirements for construction and industrial work
- Suspension harness with wheel ratchet allows for continuous width adjustment
- Shortened brim ensures unrestricted upward vision
- Side Euroslot adapters (30 mm) for attaching earmuffs and visor systems
- Six-point textile band attachment for optimal fit and comfort
- Easily withstands pressure from the side
- Can be used in temperatures as low as -30°C
- Resistant to molten metal splash
- Includes a printing area for personalization
Specifications
EN 397:2012, EN 50365:2002 | |
Adapter System for Uvex™ Visors, Helmet Capsules, and Helmet Lamps | |
9770 Pheos E-S-WR | |
52 to 61 cm | |
Harness with Wheel Ratchet |
Low Voltage Systems | |
HDPE | |
Electrically Insulating Helmet | |
Short Brim | |
Not Ventilated |