missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9770 Pheos ES Unventilated Safety Helmets
Lightweight, unventilated helmets in a sporty design ideal for use in the electrician sector with low voltage systems. Features a shortened shield with a conventional interior for easy adjustment.
Brand: uvex 9770021
8.63 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Lightweight, unventilated helmet in a sporty design
- Completely closed for use in the electrician sector with low voltage systems
- Includes an adapter system for visors, helmet caps, and helmet lamps
- Conventional interior for easy adjustment
- Shortened shield
Specifications
EN 397:2012, EN 50365:2002 | |
Hard Hats | |
Adapter System for Uvex™ Visors, Helmet Capsules, and Helmet Lamps | |
9770 Pheos ES | |
52 to 61 cm | |
Not Ventilated |
White | |
Low Voltage Systems | |
HDPE | |
Electrically Insulating Helmet | |
52 to 61 cm | |
Front Brim |