missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9790 Pheos Faceguard with Hearing Protection
58.15 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Black
Description
- Fully pre-assembled face protection multisystem is supplied ready for immediate use
- Attached ear muffs can be removed at any time using the bayonet attachment
- Polycarbonate visor with supravision excellence coating and variable locking positions
- Spring-loaded mechanism ensures the center of gravity is central to encourage a natural posture and avoid neck strain
- One-handed variable width adjustment systems ensures a comfortable, individualized fit
- Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids)
- Reliable UV 400 protection
Supravision Excellence Coating
- Inside: Anti-fog
- Outside: Chemical-resistant, scratch-resistant
- Easy to clean, less susceptible to soiling
Specifications
Lens Type | Supravision Excellence |
Color | Black |
Certifications/Compliance (Europe) | EN 166:2001, EN 170:2002 |
Lens Tint | Clear |
Product Type | Faceguard |
Includes | Ear Muffs (28 dB) |
Model | 9790 Pheos |
Size | 52 to 64 cm |
Disposable | Reusable |
Lens Material | Polycarbonate |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'