Learn More
Uvex™ 9906 Pheos SLB2 Polycarbonate Visors
Visors are treated with supravision excellence coating for anti-fog and anti-scratch protection. Certified in accordance with GS-ET 29 as Class 2 Visors for protection from electrical arcs (7 kA).
Brand: Uvex™ 9906008
104.77 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 0.27000kg
Description
- Magnetic locking system is extremely easy to attach to the visor
- Ergonomic joint system is comfortable to wear, even for long periods
- Certified in accordance with GS-ET 29 as Class 2 Visors for protection from electrical arcs (7 kA)
- Labeling: W 166 3 8-2 9 B CE 0196 (Frame), 2C-1.2 W 1 B 8-2-0 9 KN CE 0196 (Lens)
- Compatible only with Pheos E-S-WR helmets
- Lens can be changed
- Helmet sold separately
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Specifications
EN 166:2001, EN 170:2002 | |
Pheos E-S-WR Safety Helmets | |
Polycarbonate | |
Magnetic Locks | |
Class 2 |
Black | |
Clear | |
9906 Pheos SLB2 | |
Visor |