missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ 9906 Pheos SLB2 Polycarbonate Visors

Visors are treated with supravision excellence coating for anti-fog and anti-scratch protection. Certified in accordance with GS-ET 29 as Class 2 Visors for protection from electrical arcs (7 kA).

Brand:  Uvex™ 9906007

93.17 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 17290272

  • £120.00 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Magnetic locking system is extremely easy to attach to the visor
  • Ergonomic joint system is comfortable to wear, even for long periods
  • Certified in accordance with GS-ET 29 as Class 2 Visors for protection from electrical arcs (7 kA)
  • Labeling: W 166 3 8-2 9 B CE 0196 (Frame), 2C-1.2 W 1 B 8-2-0 9 KN CE 0196 (Lens)
  • Compatible only with Pheos E-S-WR helmets
  • Lens can be changed
  • Helmet sold separately

Supravision Excellence Coating

  • Interior: Anti-fog
  • Exterior: Scratch-resistant and chemical-resistant
  • Lenses are easy to clean and less susceptible to soiling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EN 166:2001, EN 170:2002
Pheos E-S-WR Safety Helmets
Polycarbonate
Mechanical Levers
Class 2
Black
Clear
9906 Pheos SLB2
Visor
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers