missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9970 Cleaning Station and Accessories
50.46 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Product Type:
Cleaning Station
Plastic Pump
Description
- Cleaning Station is easy to mount and refill
- For use with all Uvex™ Safety Spectacles
Specifications
Dimensions (L x W) | 24 x 28 cm |
Certifications/Compliance | EN 166:2001 |
Color | Blue, Gray |
Product Type | Cleaning Station |
For Use With (Equipment) | Uvex™ Safety Spectacles |
For Use With (Application) | Cleaning Uvex™ Safety Spectacles |
Includes | Cleaning Papers (2 x 9971000), Cleaning Fluid (9972103), and Plastic Pump (9973101) |
Disposable | Reusable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'