Learn More
Thermo Scientific™ 9mm Assembled Amber Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. It includes 100 amber vials pre-assembled with 100 screw thread caps and septa.
Brand: Thermo Scientific™ C5000-184W
Code : NEW
Additional Details : Weight : 0.40000kg
Description
Thermo Scientific™ 9mm Amber Vial Convenience kits (Assembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. The kit is packaged in convenient vial trays with clear covers or in economical polybags. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Specifications
Blue | |
12 mm | |
Glass, PTFE, Rubber | |
Ivory PTFE/Red Rubber | |
100 | |
2 mL | |
Screw Cap, Open Top, 6 mm hole | |
Assembled Screw Vial AVCS Convenience Kit | |
Yes |
Assembled AVCS Kit | |
Amber | |
Yes | |
Vial: C4000-2W, Closure: C5000-57B | |
Surestop | |
Polypropylene | |
32 mm | |
9 mm | |
9 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.