Learn More
Thermo Scientific™ 9mm Autosampler Inserts
Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.
£25.30 - £147.00
Specifications
Diameter (Metric) Inner | 6 mm |
---|---|
Color | Clear |
Diameter (Metric) Outer | 6 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Product Code | Brand | Volume (Metric) | Material | For Use With (Equipment) | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Material | For Use With (Equipment) | Description | Price | Quantity & Availability | ||
12133771
|
Thermo Scientific™
C4010-630P |
325 μL | Polypropylene | National 11 mm Crimp Top Vials | 300µL Polyspring Insert |
£38.15
Pack of 100 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
12403668
|
Thermo Scientific™
C4010-629 |
375 μL | Glass | National 11 mm Crimp Top Vials | 300µL Insert |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12812344
|
Thermo Scientific™
C4010-629L |
400 μL | Glass | National 11 mm Crimp Top Vials | 350μL Glass Conical Insert, Precision Point |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12423668
|
Thermo Scientific™
C4010-629P |
325 μL | Polypropylene | 8 mm HPLC, GC Autosampler Vial | 300µL Insert, Graduation Marks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11961563
|
Thermo Scientific™
C4010-630 |
375 μL | Glass | National 11 mm Crimp Top Vials | 300µL Polyspring Insert |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11941533
|
Thermo Scientific™
C4011-631 |
500 μL | Glass | National 11 mm Crimp Top Vials | 400µL MicroSert Insert |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12624045
|
Thermo Scientific™
C4011-631P |
500 μL | Molded Plastic | Target DP Vials | 400µL MicroSert Insert |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12493708
|
Thermo Scientific™
C4010-S629 |
375 μL | Glass | National 11 mm Crimp Top Vials | 300µL Insert, silanized |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12403718
|
Thermo Scientific™
C4010-S630 |
375 μL | Glass | National 11 mm Crimp Top Vials | 300µL Polyspring Insert, silanized |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12410078
|
Thermo Scientific™
C4011-S631 |
500 μL | Glass | National 11 mm Crimp Top Vials | 400µL MicroSert Insert, silanized |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12443708
|
Thermo Scientific™
C4010-K630 |
375 μL | Glass | Target DP 9 mm Wide Opening Screw Thread Vials | 300µL Polyspring Insert, Kimshield |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11911563
|
Thermo Scientific™
C4010-627L |
400 μL | Glass | National 11 mm Crimp Top Vials | 350µL Insert |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.
- Pulled point inserts are an economical choice for noncritical applications
- Nominal O.D. of 6mm to fit Target wide-opening vials
For use with:
- Target LoVial Wide-Opening vials
- Snap-It™ Wide-Opening Snap Cap vials
- Target DP™ vials
- Target Wide-Opening vials
Specifications
6 mm | |
Clear | |
6 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.