missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9 mm Autosampler Vial Screw Thread Caps and Septa

Product Code. 13266409
Click to view available options
Color:
Black, Blue, White
Black, Ivory, Red, Black, Ivory, Red
Black, Red, White
Black, Red, White, Black, Red, White
Blue
Blue, Clear
Blue, Gold
Blue, Gold, White, Red
Blue, Ivory, Red
Blue, Red, Beige
Blue, Red, Clear
Blue, Red, White
Blue, White
Clear, White, Red
Green, Blue, White
Green, Ivory, Red
Green, Red, White
Green, White, Red
Pink, Blue, White
Pink, Ivory, Red
Pink, Red, White
Red, Blue, White
Red, Ivory
Red, White
White, Blue
Yellow, Blue, White
Yellow, Ivory, Red
Yellow, Red, White
Septum:
Blue PTFE/White Silicone, Pre-slit
Blue Silicone/PTFE
Clear PTFE/Blue Silicone
Ivory PTFE/Red Rubber
Ivory PTFE/Red Rubber, Pre-slit
Red Natural Rubber/Beige PTFE
Red Natural Rubber/Clear PTFE
Red Natural Rubber/Clear PTFE, Pre-slit
Red PTFE/White Silicone
Red PTFE/White Silicone/Red PTFE
Soft Septum, PTFE/Blue Silicone, Pre-slit
Soft septum, Blue Silicone/PTFE
Soft septum, Blue Silicone/PTFE, Pre-slit
Soft septum, PTFE/Blue Silicone
White Silicone/Red PTFE
Material:
HDPE
Polypropylene
Polypropylene, Steel
Type:
Open Top Cap
Open Top Screw Cap
Open Top Screw Cap (Magnetic)
Screw Cap
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 13266409

missing translation for 'mfr': Thermo Scientific™ C500044B

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Prevent septa push through and over- and under-tightening. With AVCS built into these 9 mm screw caps you will get an optimal, consistent seal every time.

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

The new National Target DP 9 mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 x 32 cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9 mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9 mm vials.

Features of Target DP 9 mm Vial Closures:

  • Septa push through nearly eliminated due to improved interior geometry
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9 mm Wide Opening 9 mm Closure

  • A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9 mm Integral Membrane Closure

  • In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9 mm Solid Closure

  • AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
TRUSTED_SUSTAINABILITY

Specifications

Description Blue cap with soft, high purity T/S septum
Color Blue
Material Polypropylene
Septum Soft septum, PTFE/Blue Silicone
Product Line Surestop
Quantity 100 Pk.
Thickness (Metric) 1.0 mm
Type Open Top Screw Cap
Closure Size 9 mm
For Use With (Equipment) C4000 Series Target DP 9 mm Vials
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.