Learn More
Thermo Scientific™ 9mm Autosampler Vial Septa
9mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications.
£11.73 - £26.37
Specifications
Description | Septum for 9mm Screw Thread Cap |
---|---|
Quantity | 100 |
Thickness (Metric) | 1.0 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Product Code | Brand | Material | Color | Hardness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Color | Hardness | Price | Quantity & Availability | |||
12458696
|
Thermo Scientific™
C4000-30 |
PTFE, Rubber | Ivory, Red | 35 °shore |
£11.73
Pack of 100 |
In Stock
Log in to see stock. |
|||
12478696
|
Thermo Scientific™
C4000-40 |
PTFE, Silicone | Red, White | 45 °shore |
£24.43
Pack of 100 |
In Stock
Log in to see stock. |
|||
12478706
|
Thermo Scientific™
C4000-55 |
PTFE, Silicone | Blue, White | 55 °shore |
£26.37
Pack of 100 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
13151673
|
Thermo Scientific™
C4000-60 |
PTFE, Silicone | Red, White | 50 °shore |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo Scientific™ 9mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Specifications
Septum for 9mm Screw Thread Cap | |
1.0 mm | |
Septa | |
9 mm Screw Thread Cap |
100 | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
9 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.