missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Clear Glass Screw Thread Vials

Nearly eliminate septa push-through and improve sealing with vials built with the innovative Advanced Vial Closure System (AVCS).

£17.14 - £346.00

Specifications

Diameter (Metric) Opening 9 mm
Color Clear
Material Glass
Closure Type Screw Cap
Closure Size 9 mm
View More Specs

Products 25
Product Code Brand Description Base Style Volume (Metric) Marking Spot Price Quantity & Availability  
Product Code Brand Description Base Style Volume (Metric) Marking Spot Price Quantity & Availability  
10083623
View Documents
Thermo Scientific™
60180-507
9 mm clear glass screw thread micro+ vial with write-on patch, fused insert, 0.3 mL volume Insert Vial 0.3 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10143993
View Documents
Thermo Scientific™
60180-510
4mL screw top vial, clear, uses 9mm screw caps (not included) Flat Bottom 4.0 mL No
£42.85
Pack of 125
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
11593850
View Documents
Thermo Scientific™
60180-723
9mm Screw Thread Vial Flat Bottom 2.0 mL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
14839810
View Documents
Thermo Scientific™
C5000-1
Clear Glass Flat Bottom 2.0 mL No
£28.50
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
14849810
View Documents
Thermo Scientific™
C5000-1W
Clear Glass w/ID Patch Flat Bottom 2.0 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10529375
View Documents
Thermo Scientific™
C4000-1B
2mL; Clear Glass, With Blue Color Band Flat Bottom 2.0 mL Blue This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10251765
View Documents
Thermo Scientific™
C4000-1G
2mL; Clear Glass, With Green Color Band Flat Bottom 2.0 mL Green This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10118894
View Documents
Thermo Scientific™
C4000-1R
2mL; Clear Glass, With Red Color Band Flat Bottom 2.0 mL Red This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11548240
View Documents
Thermo Scientific™
C4000-1W
Clear Glass; ID patch; 2mL/1.8mL capacity Flat Bottom 2.0 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10428204
View Documents
Thermo Scientific™
C4000-1Y
2mL; Clear Glass, With Yellow Color Band Flat Bottom 2.0 mL Yellow This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11568240
View Documents
Thermo Scientific™
C4000-9
Clear Glass; High Recovery; 30uL Reservoir; 2mL/1.5mL capacity Tapered Base 1.7 mL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12443568
View Documents
Thermo Scientific™
C4000-LV1
MacroVial 350µL Fused Insert Vial, Clear Glass Insert Vial 475 μL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10578965
View Documents
Thermo Scientific™
C4000-LV1W
MacroVial 350µL Fused Insert Vial, Clear Glass I-D Insert Vial 475 μL Yes
£114.00
Pack of 100
Estimated Shipment: 29-04-2025
to see stock.
Add to basket
 
11975703
View Documents
Thermo Scientific™
C4000-1
Clear Glass; 2mL/1.8mL capacity Flat Bottom 2.0 mL No
£24.67
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
11317381
View Documents
Thermo Scientific™
C4000-9TR
9mm Target DP Vial, Total Recovery with 10µL Reservoir Deep Well Base 1.5 mL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12680356
View Documents
Thermo Scientific™
C4000-LV3W
9mm Target DP MacroVial 200µL, Fused Insert Insert Vial 375 μL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12433578
View Documents
Thermo Scientific™
C4000-S1
Clear Glass; Silanized; 2mL Flat Bottom 2.0 mL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12443578
View Documents
Thermo Scientific™
C4000-S1W
Clear Glass; ID patch; Silanized; 2mL/1.8mL capacity Flat Bottom 2.0 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12473578
View Documents
Thermo Scientific™
C4000-S9
9mm Target DP High Recovery Vial, silaized, with 30µL Reservoir Tapered Base 1.7 mL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12656907
View Documents
Thermo Scientific™
C4000-V1
Clear Glass; Micro-V Tapered MicroVial ; 150uL Reservoir; 2mL/1.5mL capacity Tapered Base 1.4 mL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11573680
View Documents
Thermo Scientific™
03-FISV
9mm Screw Thread Vial 300µL, Fused Insert Insert Vial 0.3 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11593780
View Documents
Thermo Scientific™
1.5-HRSV
9mm Screw Thread Vial, High Recovery with 30µL Reservoir Tapered Base 1.5 mL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11533680
View Documents
Thermo Scientific™
4-SVQ
9mm Screw Thread Vial Flat Bottom 4.0 mL No
£143.00
Pack of 500
In Stock
to see stock.
Add to basket
 
12085540
View Documents
Thermo Scientific™
1.2-UHRSV
9mm Screw Thread Vial, Ultra High Recovery with 10µL Reservoir Mandrel Base 1.2 mL No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11563690
View accessory products View Documents
Thermo Scientific™
2-SVW
9 mm clear glass screw thread vial with write-on ID patch, 2 ml volume Flat Bottom 2.0 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9 mm Clear Glass Screw Thread Vials are 12 x 32 mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

  • 9 mm wide opening vials
  • Easy-on, easy-off convenience with just one turn
Specifications

Specifications

9 mm
Glass
9 mm
Clear
Screw Cap
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 9mm Clear Glass Screw Thread Vials

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.