Learn More
Thermo Scientific™ 9mm MS Certified Amber Screw Thread Kits
Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.
£95.35 - £159.00
Specifications
Color | Amber |
---|---|
Material | Glass, PTFE, Silicone |
No. per Pack | 100 |
Marking Spot | Yes |
Product Code | Brand | Description | Closure Color | Septum | Pre-slit | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Closure Color | Septum | Pre-slit | Price | Quantity & Availability | ||
12673595
|
Thermo Scientific™
MSCERT4015-136W |
Assembled Kit, 4mL 13-425 Screw Vial | Black | Bonded Clear PTFE/Clear Silicone | No |
£153.00
Pack of 100 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
||
15240399
|
Thermo Scientific™
MSCERT5000-41W |
Convenience Kit, 2mL 9mm SureStop Screw Vial with AVCS Closure | Blue | Blue Silicone/PTFE | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15230399
|
Thermo Scientific™
MSCERT5000-35W |
Convenience Kit, 2mL 9mm SureStop Screw Vial with AVCS Closure | Blue | Blue Silicone/PTFE | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15338046
|
Thermo Scientific™
CERT5000-72LV |
Convenience Kit, Certified 9mm Screw Vial, 350μL Fused Insert | Black | Bonded Red PTFE/White Silicone | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Amber Glass Screw MS Certified Vial Convenience Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.
Unassembled kits- 100 vials and 100 caps with pre-assembled septa
- Reusable two-compartment trays protect vials and closures while keeping matching supplies together
- Clear trays make it easy to keep track of available supplies without opening containers
- 100 vials with pre-attached caps and septa
- Packaged in convenient vial trays with clear covers
Specifications
Amber | |
Glass, PTFE, Silicone | |
100 | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.