Learn More
Thermo Scientific™ 9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits
Save time and reduce the risk of contamination. Each kit includes 100 vials and 100 screw cps with pre-assembled septa.
£26.20 - £58.45
Product Code | Brand | Description | Marking Spot | Septum | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Marking Spot | Septum | Material | Price | Quantity & Availability | ||
14859820
|
Thermo Scientific™
2-SVWK(A)8-CPK |
Convenience Kit, Wide Open Short Screw SureStop Vial, amber w/ID Patch with Ivory PTFE/Red Rubber Septum | Yes | Ivory PTFE/Red Rubber Septum | Glass, PTFE, Rubber | N/A | |||
14889820
|
Thermo Scientific™
2-SVWK(A)ST-CPK |
Convenience Kit, Wide Open Short Screw SureStop Vial, amber w/ID Patch and Red PTFE/White Silicone Septum | Yes | Red PTFE/White Silicone Septum | Glass, PTFE, Silicone | N/A | |||
13171773
|
Thermo Scientific™
60180-697 |
9mm Conv. Kit, amber vial, Ivory PTFE/Red Rubber | No | PTFE/Rubber | Glass | N/A | |||
13181773
|
Thermo Scientific™
60180-698 |
9mm Conv. Kit, amber vial, Red PTFE/White Silicone | No | Red PTFE/white silicone | Glass | N/A | |||
15256573
|
Thermo Scientific™
C5000-82P |
AVCS Convenience Kit | Yes | Ivory PTFE/Red Rubber | Glass, PTFE, Rubber | N/A | |||
15266573
|
Thermo Scientific™
C5000-82W |
AVCS Convenience Kit | Yes | Ivory PTFE/Red Rubber | Glass | N/A | |||
15236583
|
Thermo Scientific™
C5000-94P |
AVCS Convenience Kit | Yes | Red PTFE/White Silicone | Glass | N/A | |||
15246583
|
Thermo Scientific™
C5000-94W |
AVCS Convenience Kit | Yes | Red PTFE/White Silicone | Glass | N/A | |||
13276419
|
Thermo Scientific™
2-SVW(A)ST-CPK |
AVCS Convenience Kit | Yes | White Silicone/Red PTFE | Glass | N/A | |||
13476119
|
Thermo Scientific™
2-SVW(A)8-CPK |
AVCS Convenience Kit | Yes | Red Natural Rubber/Clear PTFE | Glass | N/A | |||
15296573
|
Thermo Scientific™
C5000-88W |
AVCS Convenience Kit | Yes | Red PTFE/White Silicone/Red PTFE | Glass | N/A | |||
Description
Save time and reduce the risk of contamination with Thermo Scientific™ 9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Convenience Kits hold vials and PINK closures in a two-compartment benchtop storage tray
- Kits include 100 vials and 100 PINK closures
- All items remain handy and dust-free
Specifications
Amber | |
100 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.