missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits

Product Code. 14889810
Click to view available options
Description:
2mL, Clear Glass w/ID Patch, with Blue PTFE/White Silicone, Pre-slit Septum
2mL, Clear Glass w/ID Patch, with Ivory PTFE/Red Rubber Septum
2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone Septum
2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone/Red PTFE Septum
2mL, Clear Glass, with Ivory PTFE/Red Rubber Septum
2mL, Clear Glass, with Red PTFE/White Silicone Septum
9mm Conv. Kit, clear vial, Natural PTFE/White Silicone Pre-slit
9mm Conv. Kit, clear vial, Red PTFE/White Silicone
9mm Convenience Kit, clear vial, Ivory PTFE/Red Rubber
9mm Wide Opening, patched, Red PTFE/White Silicone/Red PTFE Septum
AVCS Convenience Kit
AVCS Convenience Kit Clear Total Recovery Vial withBlack Bonded Silicone/PTFE cap
AVCS Convenience Kit, for Varian GC Autosampler
AVCS IS Kit, for Agilent LC Autosampler
AVCS IS Kit, for Thermo GC Autosampler
AVCS IS Kit, for Varian LC Autosampler
AVCS IS Kit, for Waters Alliance™ LC Autosampler
Clear Glass I-D; Bonded PTFE/Silicone septum
Clear Glass I-D; Bonded PTFE/Silicone, Pre-slit septum
Clear Glass w/I-D Patch, Blue DP Cap w/ Ivory PTFE/Red Rubber Septum
Clear Glass w/I-D Patch, Blue DP Cap w/ Red PTFE/White Silicone Septum
Clear Glass w/I-D Patch, Blue DP Cap w/ Red PTFE/White Silicone/Red PTFE Septum
Clear Glass, Blue DP Cap w/ Ivory PTFE/Red Rubber Septum
Clear Glass, Blue DP Cap w/ Red PTFE/White Silicone Septum
Clear Glass, Blue DP Cap w/ Red PTFE/White Silicone pre-slit Septum
Convenience Kit
Convenience Kit, Wide Open Short Screw Vial
IS Kit, for PerkinElmer LC Autosampler
SureStop Convenience Kit, GOLD Grade
SureStop IS Kit, GOLD Grade, for Thermo GC Autosampler
Waters Alliance, 2mL Screw Top Vial with a Bonded White Silicone/Red PTFE Seal
Material:
Glass
Glass, PTFE, Rubber
Glass, PTFE, Silicone
Glass, Rubber
Glass, Silicone
Marking Spot:
No
Yes
Includes:
Vial: 2-SVW, Closure: 9-SCK(B)-8RT1
Vial: 2-SVW, Closure: 9-SCK(B)-ST1
Vial: 2-SVW, Closure: 9-SCK(B)-ST101
Vial: 2-SVW, Closure: 9-SCK(G)-ST1X
Vial: 2-SVWGK, Closure: 9-SCK(B)-8RT1
Vial: 2-SVWGK, Closure: 9-SCK(B)-ST1
Vial: 2-SVWGK, Closure: 9-SCK(B)-ST101
Vial: 60180-509, Closure: 60180-516
Vial: 60180-723, Closure: 60180-671
Vial: C4000-1, Closure: C5000-51B
Vial: C4000-1, Closure: C5000-53B
Vial: C4000-1, Closure: C5000-54B
Vial: C4000-1, Closure: C5000-54P
Vial: C4000-1, Closure: C5000-55B
Vial: C4000-1W, Closure: C5000-51B
Vial: C4000-1W, Closure: C5000-53B
Vial: C4000-1W, Closure: C5000-53R
Vial: C4000-1W, Closure: C5000-54A
Vial: C4000-1W, Closure: C5000-54B
Vial: C4000-1W, Closure: C5000-55B
Vial: C4000-1W, Closure: C5000-57B
Vial: C4000-1W, Closure: C5000-64B
Vial: C4000-1W, Closure: C5000-75C
Vial: C4000-LV1, Closure: C5000-55B
Vial: C5000-1, Closure: C5000-51B
Vial: C5000-1, Closure: C5000-54B
Vial: C5000-1W, Closure: C5000-51B
Vial: C5000-1W, Closure: C5000-53B
Vial: C5000-1W, Closure: C5000-54B
Vial: C5000-1W, Closure: C5000-55B
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 14889810

Brand: Thermo Scientific™ C5000592

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

SureStop Features

  • Provides a consistent seal independent of user, or the amount of torque applied when closing vial
  • Provides optimal septum compression across the opening of the vial
  • Design allows the positioning of the closure to be consistently “flat” producing a more cylindrical vial profile, which improves autosampler recognition and compatibility
  • As a result of AVCS, when used with our C5000 closure, SureStop becomes the best sealing vial/closure on the market
  • Designed for use with nearly every autosampler on the market
  • When compared to other 2mL vials, SureStop yields the lowest loss to evaporation and the lowest standard deviation in evaporation studies
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Description 2mL, Clear Glass, with Red PTFE/White Silicone Septum
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass, PTFE, Silicone
Pre-slit No
Volume (Metric) 2 mL
Septum Red PTFE/White Silicone Septum
Includes Vial: C5000-1, Closure: C5000-54B
No. per Pack 100
Product Line Surestop
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 6 mm hole
Height (Metric) 32 mm
Type Unassembled Screw Vial SureStop Convenience Kit
Closure Size 9 mm
Marking Spot No
Septa Size (Metric) 9 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.