missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9mm PE Snap Ring Seal for 8mm crimp vials, Transparent, Center hole, Assembled septum

Aluminum crimp seals with prefitted septa.

£151.98 - £248.88

Specifications

Diameter (Metric) Opening 4 mm
Diameter (Metric) Outer 9 mm
Material Polypropylene
For Use With (Application) GC, HPLC
Quantity 100
View More Specs

Products 2
Product Code Brand Color Material (Liner) Price Quantity & Availability  
Product Code Brand Color Material (Liner) Price Quantity & Availability  
11804830
View Documents
Fisherbrand™
09 15 0753
Red-Orange, Transparent Natural Rubber/TEF N/A N/A N/A
11814830
View Documents
Fisherbrand™
09 15 0756
Red, White, Transparent Silicone/PTFE N/A N/A N/A
Description

Description

  • Caps are easy to apply and easy to remove
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Snap-It caps eliminate the need for crimping or de-capping tools
  • Polyethylene caps are chemically inert and suitable for most chromatography applications
  • Provide a secure leak-resistant seal
Specifications

Specifications

4 mm
Polypropylene
100
Snap Cap
9 mm
GC, HPLC
1.3 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 9mm PE Snap Ring Seal for 8mm crimp vials, Transparent, Center hole, Assembled septum

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.